1-1/4 in. Brass P-Trap in Polished Nickel
1-1/4 in. Brass P-Trap in Polished Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Connection Type:
- Flanged
- Diameter:
- 1-1/4 in
- Diameter - Outside:
- 1-3/8 in
- Faucet Connection Size:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 5-3/4 in
- Length:
- 13 in
- Product Type:
- P-Trap
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- WaterSense Labeled:
- No