1-1/4 in. Brass P-Trap

Part #SH361PN  |  Item #5136937  |  Manufacturer Part #149518

$ 89.95 EACH

Trap Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • With stainless steel high box flange

Documents

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Connection Type: Slip-Joint

End Connection 1: Tube

End Connection 2: Slip Joint

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/4 in x 1-1/2 in

Gauge: 17

IAPMO Listed: No

Trap Material: Brass

Trap Size: 1-1/4 in

Type: SH361PN