1-3/16 in. Air Switch in Matte Black
1-3/16 in. Air Switch in Matte Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Air Switch sold separately and required for use. (SHASB2**-SHAS202ZSS)
- Use with Dual Outlet Sinktop Air Switch.
Recommended Accessories
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/16 in
- Diameter:
- 1-3/16 in
- Height:
- 2-3/16 in
- MA Approved -:
- No
- Material:
- Metal, Brass
- Product Type:
- Air Switch Button
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in