Signature Hardware
1-3/16 in. Air Switch in Oil Rubbed Bronze
Part #SHASB2ORB | Item #7923862 | Manufacturer Part #SHASB2ORB
Product Details
Specifications
Application: Residential
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 1-3/16 in
Height: 2-3/16 in
MA Approved: No
UL Listed: No
WaterSense Labeled: No
Width: 1-3/16 in