1-3/16 in. Air Switch in Polished Chrome

Part #SHASB2CP  |  Item #7923860  |  Manufacturer Part #SHASB2CP

$ 19.95 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-3/16 in

Height: 2-3/16 in

MA Approved: No

UL Listed: No

WaterSense Labeled: No

Width: 1-3/16 in