Signature Hardware
1-3/16 in. Air Switch in Polished Nickel
Part #SHASB2PN | Item #7923859 | Manufacturer Part #SHASB2PN
Product Details
Documents
Specifications
Application: Residential
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 1-3/16 in
Diameter: 1-13/16 in
Height: 2-3/16 in
Material: Brass
UL Listed: No
Width: 1-3/16 in