1-3/16 in. Air Switch in Stainless Steel

Part #SHASB2SS  |  Item #7923861  |  Manufacturer Part #SHASB2SS

$ 19.95 EACH
(Pricing is for Stainless Steel)

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1-13/16 in

Diameter: 1-13/16 in

Height: 2-3/16 in

MA Approved: No

Material: Brass

UL Listed: No

WaterSense Labeled: No

Width: 1-13/16 in