1 in. Hand Forged Iron Clavos in Black

Part #SH339436  |  Item #7697698  |  Manufacturer Part #339436

$ 9.00 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of hand-forged iron.
  • Dimensions: 1" diameter head with 3-1/4" long nail.
  • To install, simply drill a small pilot hole and tap in with rubber mallet.
  • For decorative purposes only.

Specifications

Application: Residential

Color Finish: Black

Color Finish Category: Blacks

Depth: 3-1/4 in

Diameter: 1 in

Material: Hand Forged Iron

Package Quantity: Set of 6

Product Type: Clavos

Shape: Round

Size: 1 in x 3-1/4 in