Signature Hardware

10 x 14 in. Floor Register in Brushed Nickel Brass

Part #SH344726  |  Item #7696382  |  Manufacturer Part #SH344726

$ 100.95 EACH
(Pricing is for 10 in)

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Length: 10 in

Material: Brass

Size: 12 in X 15-1/2 in

Width: 14 in