10 x 15 in. Floor Register in Black Powder Coat Cast Iron

Part #SH394959  |  Item #7614826  |  Manufacturer Part #SH394959

$ 139.95 EACH

Length:

10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Floor Mount

Length: 10 in

Material: Cast Iron

Size: 12 in X 16-1/4 in

Style: Victorian

Weight: 9

Width: 15 in