10 x 3-1/8 in. Solid Cast Brass Letters Mail Slot in Brushed Nickel
10 x 3-1/8 in. Solid Cast Brass Letters Mail Slot in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10" slot external dimensions:10" W x 3-1/8" H. Opening dimensions: 8" W x 1-7/8" H (±; 1/2"). Mounting bolts are on 9" centers.
- Spring-loaded closure keeps out elements.
- Made of heavy-duty solid cast brass.
- Includes fastening hardware.
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5/8 in
- Height:
- 3-1/8 in
- MA Approved -:
- No
- Mailbox Accessory Type:
- Mail Slot
- Material:
- Cast Brass
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 3.4 lb
- Width:
- 10 in