5/8 in. Steel Solid Supply Cover and Bell Flange in Oil Rubbed Bronze
5/8 in. Steel Solid Supply Cover and Bell Flange in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Sure grip
Specifications
- Application:
- Copper Pipe
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 2-3/8 in
- Escutcheon Connection Type:
- OD
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Faucet Connection Size:
- 5/8 in
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 11/16 in