1/2 in. Bell Escutcheon in Oil Rubbed Bronze

Part #SH236861  |  Item #7694164  |  Manufacturer Part #236861

$ 19.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bell shape.
  • 1/2" IPS.

Documents

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Escutcheon Connection Type: IPS

Escutcheon Style: Bell

FM Approved: No

Fits Pipe Size: 1/2 in

GSA Approved: No

Hardware Included: No

Height: 1-1/4 in

IAPMO Listed: No

Length: 2-7/16 in

NSF Certified: No

Origin: Global

UL Listed: No

Width: 2-7/16 in