1/2 in. IPS Slip Joint Coupling Parts
1/2 in. IPS Slip Joint Coupling Parts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Slip Joint
- WaterSense Labeled:
- No