1/2 in. Supply Line Cross Handle Stop in Polished Chrome
1/2 in. Supply Line Cross Handle Stop in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 1/2" OD water lines, retainers, seals, valves and heavy cast bell type floor flanges.
- Comes with compression x compression valves.
- Straight water supply lines with four ball cross-handle valves for deck or rim mount faucets.
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1 2018
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Handle
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Handle Type:
- Cross
- Installation Type:
- Floor Mount
- Material:
- Brass
- PipeTubing Size:
- 1/2 in
- Product Type:
- Supply Line
- Rigid:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb