1/2" IPS X 12" LONG HEAVY DUTY PIPE

Part #SH229046  |  Item #7694476  |  Manufacturer Part #229046

$ 29.00 EACH

Type:

SH229046
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • For use with ceiling-mounted showerheads.
  • Or exiting floor to 1/2" threaded pipe valve.

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection Size: 1/2 in

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 12 in

Material: Brass

Number of Handles: No Handle

Origin: Global

Pipe Tubing Size: 1/2 in

Product Type: Pipe Nipple

Type: SH229046

WaterSense Labeled: No

Weight: 1.37