1/2" IPS X 36" LONG HEAVY DUTY PIPE

Part #SH229056  |  Item #7694376  |  Manufacturer Part #229056

$ 44.00 EACH

Type:

SH229056
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass.
  • For use with ceiling-mounted showerheads.
  • Or exiting floor to 1/2" threaded pipe valve.

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 36 in

Material: Brass

Product Type: Pipe Nipple

Type: SH229056

WaterSense Labeled: No