12 x 14 in. Floor Register in Black Cast Iron

Part #SH398289  |  Item #7696572  |  Manufacturer Part #SH398289

$ 118.95 EACH
(Pricing is for 12 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 12 in

Material: Cast Iron

Size: 13-1/4 in X 15-3/8 in

Style: Wicker

Weight: 8.4

Width: 14 in