13-1/8 x 3-3/4 in. Solid Cast Brass Letters Mail Slot in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

13-1/8 x 3-3/4 in. Solid Cast Brass Letters Mail Slot in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

13-1/8 x 3-3/4 in. Solid Cast Brass Letters Mail Slot in Oil Rubbed Bronze

  • Fast #
  • Part #SH352316
  • Item #7696344
  • Manufacturer Part #352316
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 13" slot external dimensions:13" W x 3-3/4" H. Opening dimensions: 11-1/4" W x 2-3/8" H (±; 1/2"). Mounting bolts are on 12" centers.
  • Spring-loaded closure keeps out elements.
  • Made of heavy-duty solid cast brass.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1 in
Height:
3-3/4 in
MA Approved -:
No
Mailbox Accessory Type:
Mail Slot
Material:
Cast Brass
Style:
Modern
WaterSense Labeled:
No
Weight:
6 lb
Width:
13-1/8 in