13-1/8 x 3-3/4 in. Solid Cast Brass Letters Mail Slot in Polished Brass
13-1/8 x 3-3/4 in. Solid Cast Brass Letters Mail Slot in Polished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13" slot external dimensions:13" W x 3-3/4" H. Opening dimensions: 11-1/4" W x 2-3/8" H (±; 1/2"). Mounting bolts are on 12" centers.
- Spring-loaded closure keeps out elements.
- Made of heavy-duty solid cast brass.
- Includes fastening hardware.
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1 in
- Height:
- 3-3/4 in
- MA Approved -:
- No
- Mailbox Accessory Type:
- Mail Slot
- Material:
- Cast Brass
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 13-1/8 in