Signature Hardware
14 x 14 in. Floor Register in Black Cast Iron
Part #SH346087 | Item #7696427 | Manufacturer Part #346087
$
129.00
EACH
(Pricing is for 14 in)
Length
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Length: 14 in
Material: Cast Iron
Size: 15-1/8 in X 15-1/8 in
Width: 14 in