15 x 11 in. Marble Vanity Top in Carrara
15 x 11 in. Marble Vanity Top in Carrara
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara
- Drain Included:
- No
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Length:
- 25 in
- MA Approved -:
- No
- Material:
- Marble
- NSF Certified:
- No
- Sink Bowl Size:
- 15 in x 11 in
- Thickness:
- 1.18 in
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 22 in