Signature Hardware
16-7/8 x 16-7/8 in. Stainless Steel Undermount Round Bar Sink
Part #SH261932 | Item #7694749 | Manufacturer Part #SH261932
Product Details
- Handcrafted of 20-gauge, 304-grade stainless steel.
- Matte finish.
- Rounded interior corners for easy cleaning.
- Sound insulation on sides and bottom.
- Overall dimensions: 16-7/8" diameter x 7" H ± 1/2".
- Basin: 15-1/8" diameter x 7" H. ± 1/2".
- Lip width: 1-1/16".
- Matching sink grid sold separately
Documents
Specifications
ADA Compliant: No
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Location: Center
Drain Opening: 3-1/2 in
Gauge: 20
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 16-7/8 in x 16-7/8 in
Shape: Round
Sink Bowl Size: 15-1/8 in x 15-1/8 in x 7 in
Sink Depth: 7 in
Sink Installation Type: Undermount
Sink Material: Stainless Steel
Sink Size Range: Less than 20 in