18-1/2 x 15 in. Oval Undermount Bathroom Sink in White
18-1/2 x 15 in. Oval Undermount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Basin: 16" L x 12-1/2" W (front to back).
- Basin depth is 5" to overflow.
- Overall dimensions: 18-5/8" L x 15" W (front to back) x 7-3/4" H (±1/2").
- 1-1/2" drain hole.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 5 in
- Basin Length:
- 16 in
- Basin Width:
- 12-1/2 in
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Faucet Material:
- Plastic
- Height:
- 7-3/4 in
- Length:
- 18-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 12-1/2 in
- Sink Depth:
- 7-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 15 in