Signature Hardware

2-1/16 x 6-1/2 in. Bathroom Sink Drain in Oil Rubbed Bronze

Part #SH331ORB  |  Manufacturer Part #149554

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pedestal sold separately
  • Vessel style
  • Use with lavatories with no overflow holes
  • Solid brass construction, exposed pop-up drain without overflow

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Grid Drain Material: Brass

Overflow Included Yes or No: No

Strainer Diameter: 2-1/16 in

Tailpiece Length: 6-1/2 in

Tailpiece Style: Straight

Type: SH331ORB