2-1/16 x 6-1/2 in. Bathroom Sink Drain in PVD Brushed Nickel

You last purchased this on
 
Signature Hardware

2-1/16 x 6-1/2 in. Bathroom Sink Drain in PVD Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

2-1/16 x 6-1/2 in. Bathroom Sink Drain in PVD Brushed Nickel

  • Fast #
  • Part #SH331BN
  • Item #3694475
  • Manufacturer Part #149552
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vessel style
  • Use with lavatories with no overflow holes
  • Pedestal sold separately
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Diameter - Outside:
2-63/1000 in
Faucet Connection Size:
1-1/2 in
Grid Drain Material:
Brass
MA Approved -:
Yes
Overflow Included:
No
Strainer Diameter:
2-1/16 in
Tailpiece Length:
6-1/2 in
Tailpiece Style:
Straight
WaterSense Labeled:
No