2-1/2 x 6 in. Bathroom Sink Drain in Brushed Nickel
2-1/2 x 6 in. Bathroom Sink Drain in Brushed Nickel
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Push activated pop-up
- No lift rod required
- For lavatories with overflow drains
- Fits 1 1/2" openings
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Outside:
- 2-1/4 in
- Drain Diameter:
- 1-1/4 in
- Grid Drain Material:
- Brass
- MA Approved -:
- Yes
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No