2-1/2 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze
Mushroom 2-1/2 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Fits standard sinks with 1-1/2 in drain holes
- Use with lavatories with no overfl ow holes
- Brass construction
- Clic-clac style
- Drain Flange Diameter 2-1/2 in
Specifications
- ASME:
- ASME A112.18.2, ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Mushroom
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Outside:
- 2-1/4 in
- Drain Diameter:
- 1-1/4 in
- Drain Opening:
- 1-1/2 in
- Grid Drain Material:
- Brass
- MA Approved -:
- Yes
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Lavatory Drain
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No