2-1/4 in. Bathroom Sink Drain in Brushed Nickel

Part #SH235300  |  Item #7709678  |  Manufacturer Part #235300

$ 59.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: ASME A112.18.2-2015

Application: Residential

CSA Certified: CSA B125.2-15

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Material: Brass

Overflow Included Yes or No: Yes

Product Type: [Pop-Up Drain, Bathroom Sink Drain]

WaterSense Labeled: No