2-1/4 in. Bathroom Sink Drain in Oil Rubbed Bronze
2-1/4 in. Bathroom Sink Drain in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain, Bathroom Sink Drain
- WaterSense Labeled:
- No