2-1/4 in. Bathroom Sink Drain in Polished Brass
2-1/4 in. Bathroom Sink Drain in Polished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain, Bathroom Sink Drain
- WaterSense Labeled:
- No