Signature Hardware

2-1/4 x 12 in. Floor Register in Black Powder Coat Cast Iron

Part #SH203332  |  Manufacturer Part #SH203332

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel louvers are painted black for low visibility.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Cast Iron

Size: 3-3/4 in X 13-3/4 in

Style: Antique

Weight: 3

Width: 12 in