2-1/4 x 12 in. Floor Register in Polished Brass

Part #SH393353  |  Item #7615795  |  Manufacturer Part #393353

$ 49.00 EACH
(Pricing is for 2-1/4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 2-1/4 in

MA Approved: No

Material: Brass

Size: 3-1/2 in X 13-3/8 in

WaterSense Labeled: No

Width: 12 in