2-1/4 x 12 in. Floor Register in Polished Chrome Brass

Part #SH282214  |  Item #7615040  |  Manufacturer Part #282214

$ 34.00 EACH
(Pricing is for 2-1/4 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Brass

Size: 3-1/4 in X 13 in

Style: Mission

Width: 12 in