2-1/4 x 12 in. Floor Register in White Steel

Part #SH435528  |  Item #7709401  |  Manufacturer Part #SH435528

$ 17.95 EACH
(Pricing is for 2-1/4 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Color Finish: White

Color Finish Category: Whites

Length: 2-1/4 in

Material: Steel

Size: 3-1/2 in X 13-3/8 in

Width: 12 in