2-1/4 x 14 in. Floor Register in Almond Steel

Part #SH226107  |  Item #7741556  |  Manufacturer Part #226107

$ 19.00 EACH
(Pricing is for 2-1/4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Almond

Color Finish Category: Neutrals

Length: 2-1/4 in

MA Approved: No

Material: Steel

Style: Victorian

WaterSense Labeled: No

Width: 14 in