Signature Hardware

2-1/4 x 14 in. Floor Register in Black Powder Coat Cast Iron

Part #SH398719  |  Manufacturer Part #SH398719

Length:

2-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Cast Iron

Style: Geometric

Width: 14 in