Signature Hardware

2-1/4 x 14 in. Floor Register in Black Steel

Part #SH435531  |  Manufacturer Part #SH435531

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Color Finish: Black

Color Finish Category: Blacks

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Steel

Size: 3-1/2 in X 15-3/8 in

Width: 14 in