Signature Hardware

2-1/8 x 4-1/8 in. Bathroom Sink Drain in Oil Rubbed Bronze

Part #SH313ORB  |  Manufacturer Part #148124

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For lavatories with overflow drains
  • Fits 1 1/2" openings

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Grid Drain Material: Brass

Overflow Included Yes or No: Yes

Strainer Diameter: 2-1/8 in

Tailpiece Length: 4-1/8 in

Tailpiece Style: Straight

Type: SH313ORB