Signature Hardware

2-3/8 in. Steel Drain Kit

Part #SH651PVC  |  Manufacturer Part #SH651PVC

Fits Pipe Size:

2-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.18.2

Application: PVC Pipe

CSA Certified: CSA B125.2

Drain Opening: 1-1/2 in

Fits Pipe Size: 2-3/8 in

Gauge: 18

Height: 3-3/8 in

IAPMO Listed: No

Length: 7 in

Material: Steel

Product Type: Drain Kit

Width: 6-1/4 in