2 in. Brass Screw in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

2 in. Brass Screw in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

2 in. Brass Screw in Oil Rubbed Bronze

  • Fast #
  • Part #SH251630
  • Item #7742313
  • Manufacturer Part #251630
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
2 in
MA Approved -:
No
Material:
Brass
Package Quantity:
Pack of 2
Product Type:
Screw
Size:
2 in
Style:
Decorative
WaterSense Labeled:
No