2 in. Brass Screw in Polished Brass

You last purchased this on
 
Signature Hardware

2 in. Brass Screw in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

2 in. Brass Screw in Polished Brass

  • Fast #
  • Part #SH203211
  • Item #7692728
  • Manufacturer Part #203211
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Length:
2 in
MA Approved -:
No
Material:
Brass
Package Quantity:
Pack of 2
Product Type:
Screw
Size:
2 in
Style:
Decorative
WaterSense Labeled:
No