2 in. Brass Screw in Polished Nickel

Part #SH203207  |  Item #7693244  |  Manufacturer Part #203207

$ 9.00 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass.

Specifications

Application: Residential

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Length: 2 in

MA Approved: No

Material: Brass

Package Quantity: Pack of 2

Product Type: Screw

Size: 2 in

Style: Decorative

WaterSense Labeled: No