2 in. Plastic Shower Drain with Stainless Steel Grid
2 in. Plastic Shower Drain with Stainless Steel Grid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Drain Base Height:
- 3 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 4-3/8 in
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 3-1/2 in
- Grate Shape:
- Round
- Length:
- 4-3/8 in
- Product Type:
- Shower Drain
- Trap Primer Connection:
- No
- WaterSense Labeled:
- No