2 in. Wall Mount Coupler in Polished Nickel

You last purchased this on
 
Signature Hardware

2 in. Wall Mount Coupler in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

2 in. Wall Mount Coupler in Polished Nickel

  • Fast #
  • Part #SH275972
  • Item #8192588
  • Manufacturer Part #275972
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
MIPS
End Connections:
MIPS
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupler
Length:
2 in
Product Type:
Coupler