2 x 14 in. Floor Register in Black Powder Coat Steel

Part #SH435711  |  Item #7707529  |  Manufacturer Part #435711

$ 29.00 EACH
(Pricing is for 2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Length: 2 in

Material: Steel

Size: 3-1/2 in X 15-3/8 in

Width: 14 in