2 x 4 in. Brass Rectangular Pocket Door Pull in Satin Black

Part #SH461717  |  Item #9270211  |  Manufacturer Part #461717

$ 10.95 EACH

Product Type:

Pocket Door Pull
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass.
  • Includes fastening hardware.
  • Sold individually.

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 1/2 in

Hardware Included: Yes

Height: 4 in

Material: Brass

Product Type: Pocket Door Pull

Size: 4 in x 2 in x 1/2 in

Smart Home Enabled: No

UL Listed: No

Width: 2 in