20-1/4 in. Rectangular Undermount Bathroom Sink in White

Part #SH416465  |  Item #7600533  |  Manufacturer Part #416465

$ 165.00 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A-112.19.2-2018

Basin Depth: 5-1/2 in

Basin Length: 18-1/8 in

Basin Width: 12-3/4 in

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Rear

Drain Opening: 1-1/2 in

Faucet Included: No

GSA Approved: No

Height: 7-5/8 in

IAPMO Listed: No

Length: 20-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-1/4 in x 14 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 18-1/8 in x 12-3/4 in x 5-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 14 in