21 in. Marble Vanity Sidesplash in Absolute Black
21 in. Marble Vanity Sidesplash in Absolute Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidesplash is finished on front, top and both edges and can be installed on either the right or left side.
- Stone is pre-sealed and polished to a smooth gloss.
- Overall dimensions: 21" W x 4" H.
- Granite sidesplashes are made from A-Grade granite.
- Each sidesplash is carved from a single piece of granite and will feature natural variations.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bathrooms
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Depth:
- 1-9/50 in
- Height:
- 4 in
- MA Approved -:
- No
- Material:
- Granite
- Origin:
- Global
- Product Type:
- Sidesplash
- WaterSense Labeled:
- No
- Width:
- 21 in