Kitchen Sink Air Gap Kit in Polished Chrome

You last purchased this on
 
Signature Hardware

Kitchen Sink Air Gap Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Kitchen Sink Air Gap Kit in Polished Chrome

  • Fast #
  • Part #SH141CP
  • Item #3335191
  • Manufacturer Part #234664
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Product Details

  • Plastic body and brass cap.
  • Requires Certification

Specifications

Air Gap Application:
Vertical
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-13/16 in
Faucet Connection Size:
82/125 in
Fitting Size 1:
21/32 in
Fitting Size 2:
29/32 in
Fitting Sizes:
21/32 in x 29/32 in
GSA Approved:
No
Height:
8-3/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Brass, Plastic
WaterSense Labeled:
No